Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tray, Stackable, Front Load, Mesh, Black

  • Mfr # UNVDS-067

  • Zoro # G4788065


product price: $2.75
/ea
Sold in multiples of 4 for $11.00

Key Features

Material
Metal Mesh
Color
Black
Width
11.25"
Height
2.75"
Depth
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNVDS-067
Zoro #
G4788065
UPC #
-
Country of Origin
China

Dimensions

Width
11.25"
Height
2.75"
Depth
13"
For File Size
Letter

Details

Item
Tray,Stackable,Front Load,Mesh,Black
Material
Metal Mesh
Color
Black
Number of Compartments
1
Accessory Type
Tray,Stackable,Front Load,Mesh,Black
Load Orientation
Front

Description

Tray,Stackable,Front Load,Mesh,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.