
Two-Pocket Portfolio, Embossed Leather Grain Paper, Dark Blue, 25/Box
Mfr # UNV56638***
Zoro # G905301360
product price: $57.95
/eaKey Features
Number of Pockets
2
Color
Dark Blue
Material
Paper
Sheet Size
8 1/2" Width x 11" Length
Features
Business Card Holder, Embossed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNV56638***
Zoro #
G905301360
UPC #
778888101088
Country of Origin
United States
Dimensions
Sheet Size
8 1/2" Width x 11" Length
Details
Item
Pocket Folder
Number of Pockets
2
Color
Dark Blue
Material
Paper
Features
Business Card Holder, Embossed
Pocket Location
Inside Front & Back
Sheet Standard
Letter
Description
Universal texture adds a nice touch to an economical portfolio. Die-cuts on left pocket keep business card in view for follow-up. For 11 x 8 1/2 sheets. Front cover color(s): dark blue; back cover color(s): dark blue; sheet size: 11 x 8 1/2. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.