This item is Discontinued.

Universal Universal 10220VP Large Binder Clips; Steel Wire; 1 in. Capacity; 2 in. Wide; Black-Silver; 36 Each 10220VP

Universal 10220VP Large Binder Clips; Steel Wire; 1 in. Capacity; 2 in. Wide; Black-Silver; 36 Each (Discontinued)

  • Mfr # 10220VP
  • Zoro # G103897085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10220VP
Zoro #
G103897085
UPC #
87547102206
Country of Origin
China

Description

Ultra-efficient binder clips feature handles that can be hung, folded flat against clipped material or removed for permanent binding. Efficient triangular design provides optimum strength and compression. Stock up and save! Clip/Clamp Type: Binder Clips; Color(s): Black;Silver; Material(s): Plastic Clip;Steel Wire.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.