This item is Discontinued.

Universal Universal 91000 Heavy-Duty Box Sealing Tape- 2" x 55 yards- 3" Core- Clear 91000

Universal 91000 Heavy-Duty Box Sealing Tape- 2" x 55 yards- 3" Core- Clear (Discontinued)

  • Mfr # 91000
  • Zoro # G603981895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91000
Zoro #
G603981895
UPC #
87547910009
Country of Origin
China

Description

Flexible, waterproof, split-, burst- and stretch-resistant polypropylene film backing provides peace of mind. Superior-gripping hot melt adhesive ensures a strong bond. Tape is UPS and Parcel Post Approved for cartons up to 50 lbs. Tape Type: Hot Melt Packaging; Adhesive Material: Polypropylene; Tape Special Feature: N/A; Width: 2 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.