Universal Desk Pad Calendar
- Mfr # 71002
- Zoro # G922771542
product price:Â
$
11.25
/ea
Sold in multiples of 2 for
$22.50
Key Features
Number of Holes Punched
2
End Year
2026
Start Year
2026
Features
Sturdy, Hole-punched, Easy Tear, Durable, To-do List, Reference Calendar, Ruled, Eyelet, Notes Area, Date Indicator, Perforated; Schedule Section
Start Month
January
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71002
- Zoro #
- G922771542
- UPC #
- 087547000090
- Country of Origin
- China
- Number of Holes Punched
- 2
- End Year
- 2026
- Start Year
- 2026
- Features
- Sturdy, Hole-punched, Easy Tear, Durable, To-do List, Reference Calendar, Ruled, Eyelet, Notes Area, Date Indicator, Perforated; Schedule Section
- Start Month
- January
- Format
- 1 Month per Page
- Reference Calendar
- Full Year
- Mounting Location
- Desk Pad
- Paper Color
- White
- Number of Sheets
- 12
- Mount Type
- Wall Mount
- Time Period
- 12 Month
- Refills
- No
- Binding Type
- Stapled
- End Month
- December
- Item
- Calendar
- Material
- Chipboard
- Color
- Natural, Clear
- Binding Color
- Black
Dimensions
- Size
- Large
Description
Large - Monthly - 12 Month - January 2026 to December 2026 - 1 Month Single Page Layout - White Sheet - 2 x Holes - Stapled - Desk Pad - Wall Mount - Natural, Clear - Chipboard, Poly - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.