Zoro Homepage

Universal Office Products 39620 0.7 mm Medium Gel Stick Pen; Black Ink

  • Mfr # 39620

  • Zoro # G504141756


product price: $26.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39620
Zoro #
G504141756
UPC #
50087547396105
Country of Origin
China

Description

Our products are assured for reliability and durability which has high quality and standard. We always work towards to fulfill the requirements of our end users.

Features
  • Smooth flowing gel ink produces clean and consistent lines
  • Contoured anti-slip grip provide comfortable writing experience
  • Quick-drying ink means fewer smudges
  • Premium metal clip
Specifications
  • Ink Color: Black
  • Size: 0.7 mm
  • Weight: 0.27 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.