Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Pressboard End Tab Classification Folders, Letter, Six-Section, Blue, 10/Box

  • Mfr # 10318

  • Zoro # G404903423


product price: $147.84
/ea
Free Shipping & Returns

Key Features

Material
Tyvek, Pressboard
Sheet Size
8 1/2" Width x 11" Length
Features
Reinforced Gusset
Divider Material
Kraft
Folder Thickness
25 pt.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10318
Zoro #
G404903423
UPC #
87547103180
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2" Width x 11" Length
Folder Thickness
25 pt.
Expansion Size
2"
Divider Thickness
17 pt.

Details

Item
Classification Folder
Color
Blue
Material
Tyvek, Pressboard
Features
Reinforced Gusset
Divider Material
Kraft
Fastener Capacity
2"
Number of Dividers
2
Fastener Location
Inside
Number of Fasteners
6
Sheet Standard
Letter

Description

Universal pressboard end tab classification folders, letter, six-section, blue, 10/box bright, strong, hardworkingthe perfect addition to any office. Sturdy 25 pt. Pressboard covers feature 2" capacity fasteners on interior front and back. Two 17 pt. Kraft dividers with 1" capacity fasteners on both sides. Color-matched tyvek tape reinforced gusset. Straight tabs. Classification folder type: end tab; size: letter; number of sections: 6. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.