
Universal Suede Finish Vinyl Round Ring Binder, 1-1/2" Capacity, Red
Mfr # 33403
Zoro # G604923009
product price: $10.19
/eaSold in multiples of 3 for $30.57
Key Features
Binder Sheet Capacity
1 1/2"
Color
Red
Sheet Size
8 1/2" Width x 11" Length
Material
Suede Vinyl
Binder Features
Open and Closed Triggers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33403
Zoro #
G604923009
UPC #
87547334034
Country of Origin
United States
Dimensions
Sheet Size
8 1/2" Width x 11" Length
Details
Item
Ring Binder
Binder Sheet Capacity
1 1/2"
Color
Red
Material
Suede Vinyl
Binder Features
Open and Closed Triggers
Number of Pockets
2
Sheet Capacity
280
Number of Fasteners
3
Pocket Location
Inside Front & Back
Fastener Type
Round Ring
Sheet Standard
Letter
Description
Universal suede finish vinyl round ring binder, 1-1/2" capacity, red add, remove and replace documents faster using binder's open-and-close trigger feature. Elegant, suede-finish cover looks great while repelling soil like messy fingerprints. Two inside pockets provide extra storage for loose documents. This product was made from wood that came from a certified managed forest. Capacity range [max]: 1 1/2"; sheet capacity: 280; color(s): red; binder sheet size: 11 x 8 1/2. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.