Zoro Homepage

Universal Suede Finish Vinyl Round Ring Binder, 2" Capacity, Black

  • Mfr # 34401

  • Zoro # G904923044


product price: $13.79
/ea

Key Features

Binder Sheet Capacity
2"
Color
Black
Sheet Size
8 1/2" Width x 11" Length
Material
Vinyl
Binder Features
Rivet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34401
Zoro #
G904923044
UPC #
87547344019
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" Width x 11" Length

Details

Item
Ring Binder
Binder Sheet Capacity
2"
Color
Black
Material
Vinyl
Binder Features
Rivet
Number of Pockets
2
Sheet Capacity
375
Fastener Type
Round Ring
Number of Fasteners
3
Pocket Location
Inside Front & Back
Sheet Standard
Letter

Description

Universal suede finish vinyl round ring binder, 2" capacity, black add, remove and replace documents faster using binder's open-and-close trigger feature. Elegant, suede-finish cover looks great while repelling soil like messy fingerprints. Two inside pockets provide extra storage for loose documents. This product was made from wood that came from a certified managed forest. Capacity range [max]: 2"; sheet capacity: 375; color(s): black; binder sheet size: 11 x 8 1/2. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.