This item is Discontinued.

This item is Discontinued.
Unstretched Handwrap Film with Reusable Dispenser, 5 in. x 1, 000 ft, 20 mic 80-Gauge, Clear, 12PK (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UFS051080
Zoro #
G222771402
UPC #
-
Country of Origin
United States
Description
All-purpose hand film protects shipments from water, dirt, and damage caused by excess movement and poor package handling. The film provides exceptional toughness and superior cling when wrapped around shipping content. Constructed from a self-adhering material, each layer of film clings to the next for added strength. Rolls feature a 3" core. Use with Universal Adjustable Hand Dispensers (sold separately) for easy application. All-purpose hand film protects shipments from water, dirt, and damage. Self adhering makes wrapping easy. Provides exceptional toughness and superior cling. 3" core. Use with Universal Adjustable Hand Dispenser (sold separately).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.