Bolt Seal 3-1/4" x 21/64", Steel, Blue, Pk50

  • Mfr # SHL BLUE50

  • Zoro # G4421131


product price:  $42.29
/pk 50, $0.85/ea

Key Features

Security Seal Type
Bolt Seals
Security Seal Primary Application
Container Seals, Rail Cars, Truck Trailers, Truck Seals
Security Seal Primary Material
Steel
Primary Color
Blue
Useable Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHL BLUE50
Zoro #
G4421131
UPC #
-
Country of Origin
China

Dimensions

Useable Length
2 1/4 in
Length
3-1/4"
Thickness
21/64 in
Cable Dia.
21/64 in
Security Seal Flag Dimensions
63/64 in H x 41/64 in W
Bolt Diameter
5/16 in
Bolt Length
3 9/16 in
Lock Thickness
11/32 in
Lock Length
2 1/4 in

Details

Security Seal Type
Bolt Seals
Security Seal Primary Application
Container Seals, Rail Cars, Truck Trailers, Truck Seals
Security Seal Primary Material
Steel
Primary Color
Blue
Breaking Strength
4,271 lb
Security Seal Marking Type
Laser Marked
Tool Required
Removal
Item
Bolt Seals
Number of Digits
16
Marking Parameters
Consecutive Numbering & Barcode, SEALED
Barcoding
No
Standards
C-TPAT, ISMA Certification, ISO Compliant
Imprinting
2 Lines of 8 Characters Each
Primary Application
Trailer, Container
Tearaway Option
No
Material
Steel
Color
Blue
Marking Type
Laser Marked
Message Type
SEALED
ISO 17712 Compliant
Yes
Body Coating
Plastic
Seal Security Level
C-TPAT Compliant High Security
Series
Locktainer SHL
Weather Resistant
No
Features
Exclusive Integral Design With Markings Encapsulated Under Transparent Shield, Making a Safest Bolt Seal Around
Bolt Material
Steel
Marking
Consecutive Numbering & Barcode
Bolt Clearance
2 3/16 in
Body Color
Blue
Marking Color
Black
Numbering
Sequential

Description

Bolt Seals, Steel, Blue, Marking Parameters Consecutive Numbering & Barcode, SEALED, Breaking Strength 4,271 lb, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.