Cable Seal 12" x 1/16", Aluminum, Blue, Pk50

  • Mfr # F150M-2 BLUE50

  • Zoro # G4421028


product price:  $56.23
/pk 50, $1.12/ea

Key Features

Security Seal Type
Cable Seals
Security Seal Primary Application
Bags, Poaches, Boxes, Drums, Tanks, Airline Trays, Containers, Trucks
Security Seal Primary Material
Aluminum
Primary Color
Blue
Useable Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F150M-2 BLUE50
Zoro #
G4421028
UPC #
-
Country of Origin
China

Dimensions

Useable Length
10 in
Length
12"
Cable Dia.
1/16 in
Thickness
1/16 in
Wire Length
12 in
Security Seal Flag Dimensions
1-1/32 in H x 43/64 in W
Lock Thickness
3/8 in
Cable Diameter
1/16 in
Lock Length
1 in
Lock Width
7/8 in
Cable Length
12 in

Details

Security Seal Type
Cable Seals
Security Seal Primary Application
Bags, Poaches, Boxes, Drums, Tanks, Airline Trays, Containers, Trucks
Security Seal Primary Material
Aluminum
Primary Color
Blue
Breaking Strength
719 lb
Security Seal Marking Type
Laser Marked
Tool Required
Removal
Item
Cable Seals
Number of Digits
16
Marking Parameters
Consecutive Numbering & Barcode, SEALED
Tearaway Option
No
Barcoding
No
Imprinting
2 Lines of 8 Characters Each
Color
Blue
Material
Aluminum
Primary Application
Trailer, Container, Rail Car
Marking Type
Laser Marked
Numbering
Sequential
Message Type
SEALED
Seal Security Level
General Security
Series
FlexiGrip 150M-3
Features
Heavy Duty Steel Mechanism, Light And Easy To Use, Most Versatile Cable Seal On The Market, Special Colors On Request For Large Users
Cable Type
Adjustable
Body Color
Blue
Marking
Consecutive Numbering & Barcode
Cable Material
Steel
Body Coating
Anodized
Weather Resistant
No
Marking Color
White
ISO 17712 Compliant
No

Description

Cable Seals, Steel, Blue, Cable Length 12 in, Marking Parameters Consecutive Numbering & Barcode, SEALED, Breaking Strength 719 lb, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.