Cable Seal 12" x 7/64", Aluminum, Red, Pk50

  • Mfr # F250M-2 RED50

  • Zoro # G5771090


product price: $39.15
/pk 50, $0.78/ea

Key Features

Security Seal Type
Cable Seals
Security Seal Primary Application
All Vehicles, Airline Containers And Carts, Food Industries, Tanks, Valves, Drums, Boxes, Cash Bags
Security Seal Primary Material
Aluminum
Primary Color
Red
Useable Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F250M-2 RED50
Zoro #
G5771090
UPC #
-
Country of Origin
China

Dimensions

Useable Length
10 in
Length
12"
Security Seal Flag Dimensions
1-1/32 in H x 3/4 in W
Thickness
7/64 in
Cable Dia.
7/64 in
Wire Length
12 in
Cable Length
12 in
Lock Width
7/8 in
Cable Diameter
3/32 in
Lock Length
1 in
Lock Thickness
3/8 in

Details

Security Seal Type
Cable Seals
Security Seal Primary Application
All Vehicles, Airline Containers And Carts, Food Industries, Tanks, Valves, Drums, Boxes, Cash Bags
Security Seal Primary Material
Aluminum
Primary Color
Red
Breaking Strength
770 lb
Security Seal Marking Type
Laser Marked
Tool Required
Removal
Item
Cable Seals
Number of Digits
16
Marking Parameters
Consecutive Numbering & Barcode, SEALED
Tearaway Option
No
Legend
Sealed
Barcoding
No
Imprinting
2 Lines of 8 Characters Each
Color
Red
Primary Application
Trailer, Container, Rail Car
Material
Aluminum
Marking Type
Laser Marked
ISO 17712 Compliant
No
Cable Material
Steel
Cable Type
Adjustable
Body Coating
Anodized
Weather Resistant
No
Message Type
SEALED
Series
FlexiGrip 250M-2
Features
Built Tough With Steel Locking Mechanism, Hoisted In Dye-Cast Aluminum Body And Provides High Level Of Physical Security
Marking Color
White
Numbering
Sequential
Body Color
Red
Marking
Consecutive Numbering & Barcode
Seal Security Level
General Security

Description

Cable Seals, Steel, Red, Cable Length 12 in, Marking Parameters Consecutive Numbering & Barcode, SEALED, Breaking Strength 770 lb, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.