Cable Seal 12" x 9/64", Aluminum, Blue, Pk50

  • Mfr # F325M-2-APEEL BLUE50

  • Zoro # G5771039


product price:  $46.59
/pk 50, $0.93/ea

Key Features

Security Seal Type
Cable Seals
Security Seal Primary Application
Container Seals, Rail Cars, Truck Trailers, Truck Seals
Security Seal Primary Material
Aluminum
Primary Color
Blue
Useable Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F325M-2-APEEL BLUE50
Zoro #
G5771039
UPC #
-
Country of Origin
China

Dimensions

Useable Length
10 in
Length
12"
Cable Dia.
9/64 in
Thickness
9/64 in
Security Seal Flag Dimensions
1-1/32 in H x 3/4 in W
Wire Length
12 in
Lock Width
1 in
Cable Diameter
1/8 in
Lock Thickness
3/8 in
Lock Length
1 in
Cable Length
12 in

Details

Security Seal Type
Cable Seals
Security Seal Primary Application
Container Seals, Rail Cars, Truck Trailers, Truck Seals
Security Seal Primary Material
Aluminum
Primary Color
Blue
Breaking Strength
2,360 lb
Security Seal Marking Type
Laser Marked
Tool Required
Removal
Item
Cable Seals
Number of Digits
16
Marking Parameters
Consecutive Numbering & Barcode, SEALED
Imprinting
2 Lines of 8 Characters Each
Barcoding
No
Legend
Sealed
Standards
C-TPAT, ISMA Certification, ISO Compliant
Material
Aluminum
Color
Blue
Primary Application
Trailer, Container, Rail Car
Tearaway Option
No
Marking Type
Laser Marked
Weather Resistant
No
Marking
Consecutive Numbering & Barcode
Seal Security Level
C-TPAT Compliant High Security
Message Type
SEALED
Series
FlexiGrip 325M-2-A-Peel
Features
Built Tough With Steel Locking Mechanism, Hoisted In Dye-Cast Aluminum Body And Provides High Level Of Physical Security
Cable Material
Steel
Body Color
Blue
Marking Color
White
Numbering
Sequential
Cable Type
Adjustable
Body Coating
Anodized
ISO 17712 Compliant
Yes

Description

Cable Seals, Steel, Blue, Cable Length 12 in, Marking Parameters Consecutive Numbering & Barcode, SEALED, Breaking Strength 2,360 lb, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.