Zoro Homepage

Lock Seal 7-29/32" x 3/64", Plastic, Red, Pk50

  • Mfr # UFR-TS RED50

  • Zoro # G5576107


product price: $4.19
/pk 50, $0.08/ea

Key Features

Security Seal Type
Strap Seals
Security Seal Primary Application
Truck Seal
Security Seal Primary Material
Plastic
Primary Color
Red
Useable Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFR-TS RED50
Zoro #
G5576107
UPC #
-
Country of Origin
Canada

Dimensions

Useable Length
6 in
Length
7-29/32"
Wire Length
7 29/32 in
Thickness
3/64 in
Security Seal Flag Dimensions
1/2 in H x 6 in W
Cable Dia.
3/64 in
Strap Width
3/8 in
Strap Length
6 in

Details

Security Seal Type
Strap Seals
Security Seal Primary Application
Truck Seal
Security Seal Primary Material
Plastic
Primary Color
Red
Breaking Strength
50 lb
Security Seal Marking Type
Laser Marked
Tool Required
Not Required
Item
Strap Seals
Number of Digits
16
Marking Parameters
Consecutive Numbering, SEALED
Color
Red
Primary Application
Trailer, Container
Barcoding
No
Material
Plastic
Tearaway Option
No
Legend
Sealed
Imprinting
2 Lines of 8 Characters Each
Marking Type
Laser Marked
Marking
Consecutive Numbering
Numbering
Sequential
Body Color
Red
Strap Material
Plastic
Seal Security Level
General Security
Strap Type
Fixed
Message Type
SEALED
ISO 17712 Compliant
No
Series
UniFreight TS
Body Coating
Plastic
Features
Durable Polypropylene Strap And Body With Highly Resistant Double Locking Mechanism For Total Security
Weather Resistant
Yes
Marking Color
Black

Description

Strap Seals, Plastic, Red, Marking Parameters Consecutive Numbering, SEALED, Strap Length 6 in, Strap Width 3/8 in, Breaking Strength 50 lb, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.