Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock Seal 3-1/4" x 3/64", Plastic, Green, Pk50

  • Mfr # UPAD-C GREEN50

  • Zoro # G5575967


product price: $21.89
/pk 50, $0.44/ea

Key Features

Security Seal Type
Padlock Seals
Security Seal Primary Application
Utility Meters, Airline Scales, Hatches, Tote Boxess, Cable Signalization, Outdoor Applications
Security Seal Primary Material
Plastic
Primary Color
Green
Useable Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPAD-C GREEN50
Zoro #
G5575967
UPC #
-
Country of Origin
Canada

Dimensions

Useable Length
1 in
Length
3-1/4"
Cable Dia.
3/64 in
Thickness
3/64 in
Wire Length
3 1/4 in
Security Seal Flag Dimensions
1-1/2 in H x 59/64 in W
Hasp Width
7/8 in
Hasp Length
1 3/16 in

Details

Security Seal Type
Padlock Seals
Security Seal Primary Application
Utility Meters, Airline Scales, Hatches, Tote Boxess, Cable Signalization, Outdoor Applications
Security Seal Primary Material
Plastic
Primary Color
Green
Breaking Strength
100 lb
Security Seal Marking Type
Laser Marked
Tool Required
Removal
Item
Padlock Seals
Number of Digits
16
Marking Parameters
Consecutive Numbering, SEALED
Primary Application
Utility Meter, Drums, Cabinet
Legend
Sealed
Imprinting
2 Lines of 8 Characters Each
Barcoding
No
Tearaway Option
No
Color
Green
Material
Plastic
Marking Type
Laser Marked
ISO 17712 Compliant
No
Seal Security Level
General Security
Lock Material
Plastic
Body Color
Green
Series
UniPad C
Features
A One Piece Construction Without Assembly, Clear Body For Easy Detection Of Tampering, Multiple Hasp Shapes Solid For High Resistance, Scored For Easy Removal
Body Coating
Acrylic
Message Type
SEALED
Numbering
Sequential
Marking
Consecutive Numbering
Weather Resistant
Yes
Marking Color
Black
Hasp Material
Stainless Steel

Description

Padlock Seals, Stainless Steel, Green, Marking Parameters Consecutive Numbering, SEALED, Breaking Strength 100 lb, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.