Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock Seals, Orange, Plastic, PK50

  • Mfr # UFLEX ORANGE50

  • Zoro # G1938468


product price: $5.99
/pk 50, $0.12/ea

Key Features

Security Seal Type
Padlock Seals
Security Seal Primary Application
Utility Meters, Airline Scales, Hatches, Tote Boxess, Cable Signalization, Outdoor Applications
Security Seal Primary Material
Plastic
Primary Color
Orange
Useable Length
1 19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFLEX ORANGE50
Zoro #
G1938468
UPC #
-
Country of Origin
Canada

Dimensions

Useable Length
1 19/64 in
Hasp Length
1 1/4 in
Hasp Width
1 in

Details

Security Seal Type
Padlock Seals
Security Seal Primary Application
Utility Meters, Airline Scales, Hatches, Tote Boxess, Cable Signalization, Outdoor Applications
Security Seal Primary Material
Plastic
Primary Color
Orange
Breaking Strength
15 lb
Security Seal Marking Type
Laser Marked
Tool Required
Not Required
Item
Padlock Seals
Number of Digits
13
Marking Parameters
Consecutive Numbering, SEALED
Marking Type
Laser Marked
Tearaway Option
No
Features
Conveniently Lockable With One Hand, Tamper Resistant, Thin Shaft Will Pass Through Most Latch mechanisms
Body Color
Orange
ISO 17712 Compliant
No
Message Type
SEALED
Marking Color
Black
Hasp Material
Plastic
Numbering
Sequential
Weather Resistant
Yes
Body Coating
Plastic
Lock Material
Plastic
Series
UniFlex D Padlock Seal
Seal Security Level
General Security
Marking
Consecutive Numbering

Description

Padlock Seals, Plastic, Orange, Marking Parameters Consecutive Numbering, SEALED, Breaking Strength 15 lb, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.