Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock Seals, Yellow, Plastic, PK50

  • Mfr # UPAD-S YELLOW50

  • Zoro # G1944585


product price: $8.89
/pk 50, $0.18/ea

Key Features

Security Seal Type
Padlock Seals
Security Seal Primary Application
Utility Meters, Airline Scales, Hatches, Tote Boxess, Cable Signalization, Outdoor Applications
Security Seal Primary Material
Plastic
Primary Color
Yellow
Useable Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPAD-S YELLOW50
Zoro #
G1944585
UPC #
-
Country of Origin
Canada

Dimensions

Useable Length
3 1/4 in
Hasp Length
1 3/16 in
Hasp Width
3/4 in

Details

Security Seal Type
Padlock Seals
Security Seal Primary Application
Utility Meters, Airline Scales, Hatches, Tote Boxess, Cable Signalization, Outdoor Applications
Security Seal Primary Material
Plastic
Primary Color
Yellow
Breaking Strength
100 lb
Security Seal Marking Type
Laser Marked
Tool Required
Removal
Item
Padlock Seals
Number of Digits
13
Marking Parameters
Consecutive Numbering, SEALED
Tearaway Option
No
Marking Type
Laser Marked
Marking Color
Black
ISO 17712 Compliant
No
Numbering
Sequential
Features
Multiple Hasp Shapes Solid For High-Resistance Or Scored For Easy Removal
Marking
Consecutive Numbering
Weather Resistant
Yes
Lock Material
Plastic
Hasp Material
Stainless Steel
Body Coating
Plastic
Body Color
Yellow
Seal Security Level
General Security
Series
UniPad S
Message Type
SEALED

Description

Padlock Seals, Stainless Steel, Yellow, Marking Parameters Consecutive Numbering, SEALED, Breaking Strength 100 lb, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.