Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull-Tight Seals, Blue, Plastic, PK100

  • Mfr # USTRAP-412 S BLUE100

  • Zoro # G4076986


product price: $34.15
/pk 100, $0.34/ea

Key Features

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
Security Seal Primary Material
Plastic
Primary Color
Blue
Useable Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USTRAP-412 S BLUE100
Zoro #
G4076986
UPC #
-
Country of Origin
Turkey

Dimensions

Useable Length
13 in
Security Seal Flag Dimensions
1 in H x 1 1/2 in W
Strap Length
13 in
Flag Height
1 in
Strap Width
1/4 in
Flag Width
1 1/2 in

Details

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
Security Seal Primary Material
Plastic
Primary Color
Blue
Breaking Strength
90 lb
Security Seal Marking Type
Laser Marked
Tool Required
Not Required
Item
Pull-Tight Seals
Number of Digits
13
Marking Parameters
Consecutive Numbering, SEALED
Tearaway Option
No
Marking Type
Hot Stamped
Body Coating
Plastic
Marking
Consecutive Numbering
Seal Security Level
General Security
Marking Color
White
Lock Material
Plastic
Series
UniStrap 412 S/L/XL
ISO 17712 Compliant
No
Features
Features Prongs On All Models For Better Strapping Grip
Weather Resistant
Yes
Numbering
Sequential
Message Type
SEALED
Body Color
Blue

Description

Pull-Tight Seals, Plastic, Blue, Marking Parameters Consecutive Numbering, SEALED, Strap Length 13 in, Strap Width 1/4 in, Breaking Strength 90 lb, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.