Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull-Tight Seals, Red, Plastic, PK100

  • Mfr # UPULL-HD 12 RED100

  • Zoro # G0746237


product price: $17.15
/pk 100, $0.17/ea

Key Features

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Trailer and Container Doors, Money and Mail Bags, Cable Identification, LD Containers, Fisheries Tags, Zipper Bags, Tote Boxes, Dairy Trucks, Coin Bags
Security Seal Primary Material
Plastic
Primary Color
Red
Useable Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPULL-HD 12 RED100
Zoro #
G0746237
UPC #
-
Country of Origin
China

Dimensions

Useable Length
12 in
Security Seal Flag Dimensions
1 in H x 1 in W
Flag Height
1 in
Flag Width
1 in
Strap Width
1/8 in
Strap Length
12 in

Details

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Trailer and Container Doors, Money and Mail Bags, Cable Identification, LD Containers, Fisheries Tags, Zipper Bags, Tote Boxes, Dairy Trucks, Coin Bags
Security Seal Primary Material
Plastic
Primary Color
Red
Breaking Strength
50 lb
Security Seal Marking Type
Laser Marked
Tool Required
Not Required
Item
Pull-Tight Seals
Number of Digits
13
Marking Parameters
Consecutive Numbering, SEALED
Marking Type
Hot Stamped
Tearaway Option
No
Message Type
SEALED
Numbering
Sequential
Marking Color
White
Weather Resistant
Yes
Features
One Piece Construction Complete With Tamper Evident Nylon Locking Chamber
Body Coating
Plastic
Seal Security Level
General Security
Lock Material
Plastic
Series
UniPull HD
Marking
Consecutive Numbering
Body Color
Red
ISO 17712 Compliant
No

Description

Pull-Tight Seals, Plastic, Red, Marking Parameters Consecutive Numbering, SEALED, Strap Length 12 in, Strap Width 1/8 in, Breaking Strength 50 lb, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.