Zoro Homepage

Pull-Tight Seals, White, Plastic, PK100

  • Mfr # UPULL-HD 18 WHITE100

  • Zoro # G0746158


product price: $18.15
/pk 100, $0.18/ea

Key Features

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Trailer and Container Doors, Money and Mail Bags, Cable Identification, LD Containers, Fisheries Tags, Zipper Bags, Tote Boxes, Dairy Trucks, Coin Bags
Security Seal Primary Material
Plastic
Primary Color
White
Useable Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPULL-HD 18 WHITE100
Zoro #
G0746158
UPC #
-
Country of Origin
China

Dimensions

Useable Length
18 in
Security Seal Flag Dimensions
1 in H x 1 in W
Flag Width
1 in
Flag Height
1 in
Strap Width
1/8 in
Strap Length
18 in

Description

Pull-Tight Seals, Plastic, White, Marking Parameters Consecutive Numbering, SEALED, Strap Length 18 in, Strap Width 1/8 in, Breaking Strength 50 lb, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.