Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull-Tight Seals, Orange, Plastic, PK100

  • Mfr # UPULL-MD T/A ORANGE100

  • Zoro # G0746386


product price: $10.49
/pk 100, $0.10/ea

Key Features

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Food and Beverage Carts, Hospital Kits, Storage Cabinets, ATM Cassettes, Totes
Security Seal Primary Material
Plastic
Primary Color
Orange
Useable Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPULL-MD T/A ORANGE100
Zoro #
G0746386
UPC #
-
Country of Origin
China

Dimensions

Useable Length
8 in
Length
8 in
Security Seal Flag Dimensions
1 in H x 1 in W
Strap Width
1/8 in
Flag Height
1 in
Flag Width
1 in
Strap Length
6 in

Details

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Food and Beverage Carts, Hospital Kits, Storage Cabinets, ATM Cassettes, Totes
Security Seal Primary Material
Plastic
Primary Color
Orange
Breaking Strength
18 lb
Security Seal Marking Type
Laser Marked
Tool Required
Not Required
Item
Pull-Tight Seals
Number of Digits
13
Marking Parameters
Consecutive Numbering, SEALED
Tearaway Option
Yes
Marking Type
Hot Stamped
Message Type
SEALED
Features
One Piece Construction Complete With Tamper Evident Acetal Locking Chamber, Reliable For Both Indoor And Outdoor
Lock Material
Plastic
Marking Color
White
Series
UniPull MD T/A
Marking
Consecutive Numbering
Body Coating
Plastic
ISO 17712 Compliant
No
Body Color
Orange
Numbering
Sequential
Seal Security Level
General Security
Weather Resistant
Yes

Description

Pull-Tight Seals, Plastic, Orange, Marking Parameters Consecutive Numbering, SEALED, Strap Length 6 in, Strap Width 1/8 in, Breaking Strength 18 lb, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.