Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circa Shut-the-Box Game

  • Mfr # 53501RC

  • Zoro # G521735099


product price: $36.59
/ea

Key Features

Recommended Grade
Grade 3+
Includes
Solid Wood Shut the Box Game Case, 2 Wooden Dice, Instructions
Color
Multi
Material
Wood, Plastic, Metal
Recommended Age
8+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53501RC
Zoro #
G521735099
UPC #
802221535015
Country of Origin
China

Details

Recommended Grade
Grade 3+
Includes
Solid Wood Shut the Box Game Case, 2 Wooden Dice, Instructions
Color
Multi
Material
Wood, Plastic, Metal
Recommended Age
8+ years

Description

Circa Shut the Box by Front Porch Classics is a traditional pub game that has been delighting families and friends for generations. Crafted with a nostalgic touch, this game features a high-quality wooden box with a hinged lid, which contains the playing field. The field itself is with numbers from 1 to 9. The game includes two dice, which players roll in turns, aiming to ''shut'' or flip down the numbered tiles corresponding to the roll. The objective is to flip all numbers down or achieve the lowest possible score by the end of a player's turn._x000D_ _x000D_ Elegantly designed, Circa Shut the Box emphasizes portability and aesthetic appeal, making it not just a game but a decorative item that can be proudly displayed in a living room or den. The compact size ensures it is travel-friendly, allowing players to bring a piece of home entertainment wherever they go. With its solid wood construction and vintage look, the game invokes a sense of timelessness and durability. For 1 or more players, ages 8 and up.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.