Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mexican Train Dominoes, Deluxe Case

  • Mfr # 55405

  • Zoro # G621734398


product price: $50.39
/ea

Key Features

Includes
91 Domino Tiles, 8 Train Markers, Score pad, On-the-Go Aluminum Carrying Case
Recommended Grade
Grade 3+
Recommended Age
8+ years
Material
Plastic, Tin
Color
Multi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55405
Zoro #
G621734398
UPC #
794764554052
Country of Origin
China

Details

Includes
91 Domino Tiles, 8 Train Markers, Score pad, On-the-Go Aluminum Carrying Case
Recommended Grade
Grade 3+
Recommended Age
8+ years
Material
Plastic, Tin
Color
Multi

Description

Front Porch Classics Mexican Train Dominoes in a Tin Case offers a delightful and portable version of the popular Mexican Train game, perfect for both beginners and seasoned players. This set includes high-quality, durable dominoes that are designed to withstand years of play. Packaged in a sleek and compact tin case, the game is easy to store and transport, making it an excellent option for family gatherings, game nights, or vacations._x000D_ _x000D_ The game itself is simple to learn, making it accessible to players of all ages. Whether you're playing with children or adults, the rules are straightforward, yet the strategy involved ensures that the game remains engaging and exciting. Mexican Train Dominoes is a multiplayer game that can be enjoyed by 2 to 8 players, allowing for a fun and competitive experience with friends and family. The object of the game is to be the first to play all your dominoes by creating a ''train'' that starts from a central hub and extends outward._x000D_ _x000D_ What sets this set apart is its portability. The tin case holds everything neatly in place, ensuring that the dominoes and accessories don't get lost. Whether you're hosting a game night at home or traveling, this set provides hours of entertainment. Its charming design, combined with its durability and convenience, makes Front Porch Classics Mexican Train Dominoes in a Tin Case a must-have for anyone who loves classic, social, and strategic games.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.