Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spinner Double 9 Dominoes

  • Mfr # 54801

  • Zoro # G121733952


product price: $39.25
/ea

Key Features

Color
Multi
Material
Plastic, Tin
Recommended Grade
Grade 1+
Recommended Age
6+ years
Includes
66 dominoes, score pad, rules
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54801
Zoro #
G121733952
UPC #
14126007119
Country of Origin
China

Details

Color
Multi
Material
Plastic, Tin
Recommended Grade
Grade 1+
Recommended Age
6+ years
Includes
66 dominoes, score pad, rules

Description

Enjoy a colorful spin on dominoes! Game play is similar to regular color dominoes, but some easy-to-learn rules and unique Spinner dominoes add a fun twist to this version of the game! Here are the new Spinner rules: 1) A player must lay down a double nine or double Spinner tile to begin the game. 2) If nobody has these, each player must pick up ONE domino from the reserve pile until someone gets the required tile. 3) A Spinner tile is wild and can be played at any time! 4) Anytime a player lays down a double tile, the next 3 players must play on that tile. 5) If a player can't play on the double, s/he must pick up ONE domino from the reserve pile. The matching action continues until one person matches all their tiles! Points are tallied. The next round starts with a double eight tile. Winner with the fewest points after 10 rounds wins! Includes 66 polished tiles with color-coded dot patterns. Packaged in a colorful tin. For 2 to 8 players.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.