2pc Weld/Braze Outfit w511/Tanks

  • Mfr # K23P-T

  • Zoro # G304407434


product price:  $569.99
/ea
Free Shipping & Returns

Key Features

Duty Rating
Light to Medium Duty
Application
Brazing, Cutting, Welding
Includes
Protective Rubber Gauge Boots for Regulators
Regulator Model (Fuel)
RMC2
Compatible Fuel Type
Oxyacetylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K23P-T
Zoro #
G304407434
UPC #
688456823062
Country of Origin
United States

Dimensions

Included Oxygen Cylinder Size
R
Included Fuel Cylinder Size
MC

Details

Item
MC-Welding Braze Outfit W/511/Tanks
Duty Rating
Light to Medium Duty
Application
Brazing, Cutting, Welding
Includes
Protective Rubber Gauge Boots for Regulators
Regulator Model (Fuel)
RMC2
Compatible Fuel Type
Oxyacetylene
Kit Series
Patriot
Product Type
Portable Torch, Tip & Cylinder Kit
Included Welding and Brazing Tip Manufacturer Part Number
TYPE17-0

Description

MC-Welding Braze Outfit W/511/Tanks, Kit Series Patriot, Included Welding and Brazing Tip Manufacturer Part Number TYPE17-0, TYPE17-2, Product Type Portable Torch, Tip & Cylinder Kit, Includes Protective Rubber Gauge Boots for Regulators, Application Brazing, Cutting, Welding, Duty Rating Light to Medium Duty, Included Fuel Cylinder Size MC, Included Oxygen Cylinder Size R, Regulator Model (Fuel) RMC2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.