7" Heliarc Tungsten Electrode 1/16" Dia., PK10
Mfr # WGDD9-Q
Zoro # G2572421
product price: $43.19
/pk 10, $4.32/eaKey Features
Material
Lanthanated tungsten
Welding Current Designation
AC/DC
AWS Classification
EWLa-2
Overall Length
7 in
Container Type
Dark Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WGDD9-Q
Zoro #
G2572421
UPC #
-
Country of Origin
China
Dimensions
Overall Length
7 in
Diameter
1/16 in
Dia.
1/16 in
Length
7 in
Overall Diameter
1/16 in
Details
Item
Tungsten Electrode
Material
Lanthanated tungsten
Welding Current Designation
AC/DC
AWS Classification
EWLa-2
Container Type
Dark Blue
Type
Heliarc Tungsten
Electrode Material
Tungsten
For Material Type
Aluminum, Carbon Steel, Copper, Low-Alloy Steel, Magnesium, Nickel, Stainless Steel, Titanium
Chemical Composition
1.5% Lanthanated
Color
Blue
Welding Processes
TIG Welding (GTAW)
Description
Tungsten Electrode, AWS Classification EWLa-2, Chemical Composition 1.5 Percent Lanthanated, Color Blue, For Material Type Aluminum, Carbon Steel, Copper, Low-Alloy Steel, Magnesium, Nickel, Stainless Steel, Titanium, Overall Diameter 1/16 in, Overall Length 7 in, Welding Current Designation AC/DC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.