Zoro Homepage

7" Heliarc Tungsten Electrode 3/32" Dia., PK10

  • Mfr # WEDF9

  • Zoro # G3488082


product price: $55.99
/pk 10, $5.60/ea

Key Features

Material
Pure Tungsten
Welding Current Designation
AC
AWS Classification
EWP
Overall Length
7 in
Container Type
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEDF9
Zoro #
G3488082
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 in
Diameter
3/32 in
Length
7 in
Dia.
3/32 in
Overall Diameter
0.09375 in

Details

Item
Tungsten Electrode
Material
Pure Tungsten
Welding Current Designation
AC
AWS Classification
EWP
Container Type
Green
Type
Heliarc Tungsten
For Material Type
Aluminum, Magnesium
Welding Processes
TIG Welding (GTAW)
Color
Green
Chemical Composition
Pure Tungsten
Electrode Material
Tungsten
Features
Contains a Minimum of 99.5% Wt-% Tungsten, Tip will Form a Clean, Balled End That Provides Good Arc Stability on AC

Description

Tungsten Electrode, AWS Classification EWP, Chemical Composition Pure Tungsten, Color Green, For Material Type Aluminum, Magnesium, Overall Diameter 0.09375 in, Overall Length 7 in, Welding Current Designation AC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten, Features Contains a Minimum of 99.5 Percent Wt- Percent Tungsten, Tip will Form a Clean, Balled End That Provides Good Arc Stability on AC, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.