Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acetylene Gas Air Hose, 12 1/2 Ft

  • Mfr # H12

  • Zoro # G3122603


product price: $51.79
/ea

Key Features

Fitting Type
A
Fitting Material
BRASS
Hose Inside Dia. (In.)
3/16 in
Overall Length (Ft.)
12.5
Connection
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H12
Zoro #
G3122603
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
3/16 in
Overall Length (Ft.)
12.5
Thread Size (In.)
3/8 in
Dia. (In.)
3/16 in
Connection Size (In.)
3/8"-24

Details

Fitting Type
A
Fitting Material
BRASS
Connection
A
Color
Red
Max. Pressure (PSI)
200 psi
Item
Acetylene Gas Air Hose
For Use With
Acetylene

Description

Acetylene Gas Air Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.