Zoro Homepage

Acetylene Regulator, Acetylene, Single Stage, 3/8"-24 Outlet

  • Mfr # RSMC2

  • Zoro # G204407473


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Acetylene
Outlet Connection Size
3/8"-24
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSMC2
Zoro #
G204407473
UPC #
688456121021
Country of Origin
United States

Dimensions

Outlet Connection Size
3/8"-24
Gauge Diameter
1 1/2 in
Overall Depth
6 in
Hose Fitting Size
A
Overall Height
4.25 in
Overall Width
3.75 in
Dedupe with CGA Number and Inlet Connection Size
CGA 200

Details

Item
Acetylene Regulator
Compatible Gas Type
Acetylene
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
Outlet Pressure (Minimum)
2 psig
Features
1-5/8 in Tri-Layered Reinforced Diaphragm, Blow Off Disc Type Pressure Relief for Low Pressure Gauge Protection Only, Easy to Read, Mechanical Stem Type Seat, Protective Rubber Gauge Boots
Standards
UL 592H
Application
Low Pressure
Duty Rating
Light Duty
Diaphragm Material
Neoprene
Outlet Thread Direction
Left Hand
Outlet Connection Gender
Male
Filter Material
Metal
Control Type
T-Handle
CGA Number
CGA 200
Inlet Pressure (Maximum)
3,000 psig
Inlet Connection Gender
Female
Regulator Series
RS
Bonnet Material
Metal
Manufacturer Part Number
RSMC2
Inlet Thread Direction
Right Hand

Description

Acetylene Regulator, Number of Stages Single Stage, Compatible Gas Type Acetylene, Control Type T-Handle, Manufacturer Part Number RSMC2, Inlet Connection Gender Female, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 3/8 In.-24, Body Material Brass, Diaphragm Material Neoprene, CGA Number CGA 200, Hose Fitting Size A, Application Low Pressure, Bonnet Material Metal, Duty Rating Light Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.