Zoro Homepage

All-Purpose Outfit, Acetylene, 12ft Hose L

  • Mfr # WURKS-A

  • Zoro # G906134134


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Compatible Fuel Type
Acetylene
Duty Rating
Medium/Standard Duty
Torch Handle Model
WH370
Hose Length
12 ft
Includes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WURKS-A
Zoro #
G906134134
UPC #
688456880041
Country of Origin
United States

Dimensions

Hose Length
12 ft
Hose Fitting Size
B

Details

Item
Uniweld Wurks-A All-Purpose Outfit
Compatible Fuel Type
Acetylene
Duty Rating
Medium/Standard Duty
Torch Handle Model
WH370
Includes
Cutting Attachment Manufacturer Part Number
CA370
Cutting Tip Manufacturer Part Number
144-1
Head Angle
90 Degrees
Torch Style
Airco
Welding and Brazing Tip Manufacturer Part Number
TYPE370-3-001
Kit Series
Wurks Outfits
Regulator CGA Number (Fuel)
CGA 510
Regulator CGA Number (Oxygen)
CGA 540
Heating Nozzle Manufacturer Part Number
TYPE370-3-001

Description

Uniweld Wurks-A All-Purpose Outfit, Compatible Fuel Type Acetylene, Kit Series Wurks Outfits, Torch Handle Model WH370, Cutting Tip Manufacturer Part Number 144-1, Cutting Attachment Manufacturer Part Number CA370, Head Angle 90 Degrees , Heating Nozzle Manufacturer Part Number TYPE370-3-001, Welding and Brazing Tip Manufacturer Part Number TYPE370-3-001, Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 12 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.