Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Blowback Hose, 60" L, 800 psi, Brass

  • Mfr # EZ5R

  • Zoro # G7825636


product price: $45.39
/ea

Key Features

Number of Hoses
1
Hose Material
Rubber
Connection Size
1/4 in Female
Length
60 in
Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ5R
Zoro #
G7825636
UPC #
688456930029
Country of Origin
United States

Dimensions

Connection Size
1/4 in Female
Length
60 in
Bending Radius - Minimum
1 in
Manifold Connection Size
1/4 in
Line Connection Size
1/4 in
Overall Length
5 ft

Details

Number of Hoses
1
Item
Hose
Hose Material
Rubber
Fitting Material
Brass
Working Pressure
800 psi
Burst Pressure
4,000 psi
For Use With
Refrigerant Charging and Evacuation
Angle
0 Degrees
Color
Red
Application
Charging, Evacuation and Recovery
Manifold Connection Gender
Female
Line Connection Gender
Female
Manifold Connection Thread Direction
Right-Hand
Operating Pressure - Maximum
800 psi
Valve Type
Anti-Blowback Valve
A2L Compatibility
A2L Compatible
Operating Temperature - Maximum
200 Degrees F
For Refrigerant Type
R-410A
Line Connection Type
SAE
Connection Material
Brass
Hose Color
Red
Line Connection Thread Direction
Right-Hand
Operating Temperature - Minimum
-40 Degrees F
Product Type
Hose
Manifold Connection Type
SAE
For Refrigerant Group
CFC, HCFC, HFC

Description

Hose, Connection Size 1/4 in Female, 0 Degrees Angle, Number of Hoses 1, Length 60 in, Color Red, Hose Material Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Charging and Evacuation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.