Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Blowback Hose Adaptor, 1-1/4"L, Brass

  • Mfr # EZABM90

  • Zoro # G7825925


product price: $24.19
/ea

Key Features

Number of Hoses
0
Fitting Material
Brass
Angle
90 Degrees
For Use With
Refrigerant Charging and Evacuation
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZABM90
Zoro #
G7825925
UPC #
688456930432
Country of Origin
United States

Dimensions

Length
1 1/4 in
Connection Size
1/4 in Male x 5/16 in Female
Overall Length
1 1/4 in
Input Connection Size
1/4 in
Output Connection Size
5/16 in

Details

Number of Hoses
0
Item
Anti-Blowback Adapter
Fitting Material
Brass
Angle
90 Degrees
For Use With
Refrigerant Charging and Evacuation
Color
Bronze
Burst Pressure
4,000 psi
Material
Brass
For Refrigerant Group
CFC, HCFC, HFC
Output Connection Gender
Female
Input Connection Thread Direction
Right-Hand
Input Connection Type
SAE
Output Connection Type
SAE
Product Type
Anti-Blowback Adapter
Operating Temperature - Minimum
-40 Degrees F
Input Connection Gender
Male
A2L Compatibility
A2L Compatible
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
800 psi
For Refrigerant Type
R-11, R-113, R-114, R-115, R-116, R-12, R-123, R-1234YF, R-1234ZE, R-124, R-125, R-1270, R-13, R-134A, R-141B, R-142B, R-143A, R-152A, R-21, R-218, R-22, R-227EA, R-23, R-236FA, R-245FA, R-290, R-32, R-401A, R-401B, R-401C, R-402A, R-402B, R-403A, R-403B, R-404A, R-405A, R-406A, R-407A, R-407B, R-407C, R-407D, R-407E, R-407F, R-408A, R-409A, R-409B, R-41, R-410A, R-410B, R-411A, R-411B, R-412A, R-413A, R-414A, R-414B, R-415A, R-415B, R-416A, R-417A, R-418A, R-419A, R-420A, R-421A, R-421B, R-422A, R-422B, R-422C, R-422D, R-423A, R-424A, R-425A, R-426A, R-427A, R-428A, R-429A, R-430A, R-431A, R-432A, R-433A, R-434A, R-435A, R-436A, R-436B, R-437A, R-438A, R-441A, R-442A, R-443A, R-444A, R-500, R-501, R-502, R-503, R-504, R-507A, R-508A, R-508B, R-509A, R-510A, R-512A, R-600, R-600A, R-601, R-601A, R-717, R-744, R-E170
Output Connection Thread Direction
Right-Hand

Description

Anti-Blowback Hose Adaptor, Connection Size 1/4 In. Male x 5/16 In. Female, 90 Degrees Angle, Number of Hoses 0, Length 1-1/4 In., Color Gold, Fitting Material Brass, Working Pressure N/A, For Use With Refrigerant Charging and Evacuation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.