Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Blowback Hose, Yellow, 60" L, 800 psi

  • Mfr # EZ5Y

  • Zoro # G7825618


product price: $45.75
/ea

Key Features

Number of Hoses
1
Burst Pressure
4,000 psi
Working Pressure
800 psi
For Use With
Refrigerant Charging and Evacuation
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ5Y
Zoro #
G7825618
UPC #
688456930128
Country of Origin
United States

Dimensions

Length
60 in
Connection Size
1/4 in Female
Line Connection Size
1/4 in
Bending Radius - Minimum
1 in
Overall Length
5 ft
Manifold Connection Size
1/4 in

Details

Number of Hoses
1
Item
Hose
Burst Pressure
4,000 psi
Working Pressure
800 psi
For Use With
Refrigerant Charging and Evacuation
Fitting Material
Brass
Angle
0 Degrees
Hose Material
Rubber
Color
Yellow
Application
Charging, Evacuation and Recovery
For Refrigerant Type
R-410A
Connection Material
Brass
A2L Compatibility
A2L Compatible
Line Connection Gender
Female
Line Connection Thread Direction
Right-Hand
For Refrigerant Group
CFC, HCFC, HFC
Operating Temperature - Minimum
-40 Degrees F
Hose Color
Yellow
Operating Pressure - Maximum
800 psi
Manifold Connection Thread Direction
Right-Hand
Valve Type
Anti-Blowback Valve
Product Type
Hose
Manifold Connection Type
SAE
Manifold Connection Gender
Female
Line Connection Type
SAE
Operating Temperature - Maximum
200 Degrees F

Description

Hose, Connection Size 1/4 in Female, 0 Degrees Angle, Number of Hoses 1, Length 60 in, Color Yellow, Hose Material Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Charging and Evacuation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.