B-Air Acetylene Soft Flame Kit
- Mfr # K37
- Zoro # G710707586
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Includes
A-Tank Connection, 12.5 ft Acetylene Hose, Acetylene Regulator with a Booted 1 1/2 in Gauge, Screw Connect Rear Valve Handle, Screw Connect Soft Solder Tip
Flame Type
Soft
Hose Length
12.5 ft
Application
Soldering
Maximum Flame Temperature
2700 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K37
- Zoro #
- G710707586
- UPC #
- 688456891009
- Country of Origin
- United States
- Item
- Torch Kit
- Includes
- A-Tank Connection, 12.5 ft Acetylene Hose, Acetylene Regulator with a Booted 1 1/2 in Gauge, Screw Connect Rear Valve Handle, Screw Connect Soft Solder Tip
- Flame Type
- Soft
- Application
- Soldering
- Maximum Flame Temperature
- 2700 Degrees F
- Included Torch Handle Manufacturer Part Number
- TH3
- Ignition Type
- External Lighter
- Kit Series
- Soft Flame
- Included Acetylene Regulator CGA Number
- CGA-520
- Connection Type
- Threaded
- Included Acetylene Regulator Manufacturer Model Number
- RB
- Tip Manufacturer Part Number
- S23
- Product Type
- Torch Kit
Dimensions
- Hose Length
- 12.5 ft
- Silver Braze Size (Minimum)
- 3/16 in
- Soft Solder Size (Minimum)
- 3/16 in
- Hose Fitting Size
- A
- Compatible Fuel Cylinder Size
- B
- Soft Solder Size (Maximum)
- 1/2 in
- Silver Braze Size (Maximum)
- 3/8 in
Description
Torch Kit, Flame Type Soft, Compatible Fuel Cylinder Size B, Included Acetylene Regulator CGA Number CGA-520, Ignition Type External Lighter, Tip Manufacturer Part Number S23, Soft Solder Size (Maximum) 1/2 in, Soft Solder Size (Minimum) 3/16 in, Silver Braze Size (Maximum) 3/8 in, Silver Braze Size (Minimum) 3/16 in, Connection Type Threaded, Kit Series Soft Flame
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.