Zoro Homepage

Brazing Tip, 17 Flame

  • Mfr # MTF-17

  • Zoro # G4414837


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Series
Cap'n Hook MTF
For Use With
71, WH550 Handles
Flame Type
17 Flame
Size
17
Gas Service
Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTF-17
Zoro #
G4414837
UPC #
688456305926
Country of Origin
United States

Dimensions

Size
17
Tip Size
17
Overall Length
11 in

Details

Item
Brazing Tip
Series
Cap'n Hook MTF
For Use With
71, WH550 Handles
Flame Type
17 Flame
Gas Service
Acetylene
Application
Brazing, Heating
Oxygen Pressure
18 lb.
MAPP Gas Silver Braze
no
Includes
One Complete Tip
MAPP Gas Silver Solder
No
Type
Cap N Hook
Acetylene Pressure
12 lb.
Oxygen Flow
12 to 21
Acetylene Flow
8 to 14 scfh
Propane Gas Soft Solder
no
Propane Gas Silver Braze
no
Propane Gas Silver Solder
no
MAPP Gas Soft Solder
no
Tip Series
MTF
Material
Stainless Steel
Tip Angle
40 Degrees
Compatible Torch Series
71, WH550
Compatible Torch Manufacturer Part Number
100FC, 100FP, 103-01FP, 315FC, 71, H 315FC, J-28, J-40, MD100TH, WH250, WH550
Maximum Brazing Capacity
3 in
Minimum Fuel Flow Rate
8 scfh
Fuel Pressure Rating (Maximum)
12 psig
Compatible Fuel Type
Acetylene
Oxygen Pressure Rating (Maximum)
18 psig
Tip Design
One Piece
Maximum Fuel Flow Rate
14 scfh
Compatible Manufacturer
Victor

Description

Brazing Tip, Compatible Fuel Type Acetylene, Tip Series MTF, Compatible Torch Series 71, WH550, Tip Size 17, Maximum Brazing Capacity 3 in, Compatible Manufacturer Victor, Application Brazing, Heating, Compatible Torch Manufacturer Part Number 100FC, 100FP, 103-01FP, 315FC, 71, H 315FC, J-28, J-40, MD100TH, WH250, WH550, Flame Type 17 Flame, Fuel Pressure Rating (Maximum) 12 psig, Material Stainless Steel, Maximum Fuel Flow Rate 14 scfh, Minimum Fuel Flow Rate 8 scfh, Overall Length 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.