CAP'N HOOK OUTFIT
- Mfr # KCHP
- Zoro # G223367291
product price:Â
$
439.99
/ea
Free Shipping & Returns
Key Features
Torch Handle Model
71
Regulator Model (Fuel)
RMC100
Regulator Model (Oxygen)
RO100
Product Type
Welding and Brazing Outfit
Number of Regulators
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KCHP
- Zoro #
- G223367291
- UPC #
- 0688456826339
- Country of Origin
- United States
Dimensions
- Hose Length
- 12 ft
- Hose Fitting Size
- A
Details
- Torch Handle Model
- 71
- Regulator Model (Fuel)
- RMC100
- Regulator Model (Oxygen)
- RO100
- Product Type
- Welding and Brazing Outfit
- Number of Regulators
- 2
- Number of Brazing and Soldering Tips
- 2
- Kit Series
- Cap'n Hook
- Number of Cutting Tips
- 0
- Torch Style
- Victor
- Compatible Fuel Type
- Acetylene
- Item
- CAP'N HOOK OUTFIT
- Application
- Brazing, Welding
- Welding and Brazing Tip Manufacturer Part Number
- MTF-5, TYPE17-2
- Number of Welding Nozzles
- 1
- Regulator CGA Number (Fuel)
- CGA 200
- Includes
- 511 Carrying Stand, RMC100 Acetylene Regulator, RO100 Oxygen Regulator, TYPE17-2/MTF-5 Welding/Brazing Tip, Welding Handle 71
Description
CAP'N HOOK OUTFIT, Compatible Fuel Type Acetylene, Kit Series Cap'n Hook, Torch Handle Model 71, Cutting Tip Manufacturer Part Number Not Applicable, Cutting Attachment Manufacturer Part Number Not Applicable, Head Angle Not Applicable, Heating Nozzle Manufacturer Part Number Not Applicable, Welding and Brazing Tip Manufacturer Part Number MTF-5, TYPE17-2, Regulator CGA Number (Fuel) CGA 200, Hose Fitting Size A, Hose Length 12 ft, Product Type Welding and Brazing Outfit, Torch Style Victor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.