Shop UNIWELD
See all product information
Create Account
CAP'N HOOK OUTFIT
- Mfr # KLCHPT
- Zoro # G523366895
product price:Â
$
832.99
/ea
Free Shipping & Returns
Key Features
Regulator Model (Oxygen)
RO100
Included Welding and Brazing Tip Manufacturer Part Number
MTF-5, TYPE17-2
Torch Handle Model
71
Regulator CGA Number (Fuel)
CGA 200
Included Fuel Cylinder Size
MC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KLCHPT
- Zoro #
- G523366895
- UPC #
- 0688456827343
- Country of Origin
- United States
Dimensions
- Included Fuel Cylinder Size
- MC
- Hose Fitting Size
- A
- Hose Length
- 12 ft
- Included Oxygen Cylinder Size
- R
Details
- Regulator Model (Oxygen)
- RO100
- Included Welding and Brazing Tip Manufacturer Part Number
- MTF-5, TYPE17-2
- Torch Handle Model
- 71
- Regulator CGA Number (Fuel)
- CGA 200
- Compatible Fuel Type
- Acetylene
- Includes
- 511 Carrying Stand, CA100 Cutting Attachment, CT100-0D Cutting Tip, RMC100 Acetylene Regulator, RO100 Oxygen Regulator, Tank MC/R, Welding Handle 71, Welding/Brazing Tip TYPE17-2/MTF-5
- Included Cutting Tip Manufacturer Part Number
- CT100-0D
- Included Cutting Attachment Manufacturer Part Number
- CA100
- Regulator Model (Fuel)
- RMC100
- Head Angle
- 90 Degrees
- Torch Style
- Victor
- Product Type
- Cutting; Welding and Brazing Outfit
- Kit Series
- Cap'n Hook
- Application
- Brazing, Cutting, Welding
- Item
- CAP'N HOOK OUTFIT
Description
CAP'N HOOK OUTFIT, Compatible Fuel Type Acetylene, Kit Series Cap'n Hook, Torch Handle Model 71, Included Cutting Attachment Manufacturer Part Number CA100, Included Cutting Tip Manufacturer Part Number CT100-0D, Included Heating Nozzle Manufacturer Part Number Not Applicable, Included Welding and Brazing Tip Manufacturer Part Number MTF-5, TYPE17-2, Head Angle 90 Degrees , Regulator CGA Number (Fuel) CGA 200, Product Type Cutting; Welding and Brazing Outfit, Torch Style Victor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.