Zoro Homepage

Cutting Attachment

  • Mfr # 780

  • Zoro # G104407436


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Head Angle
75 Degrees
Duty Rating
Heavy Duty
Cutting Attachment Series
780
Weight
32 oz
Maximum Cutting Thickness
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780
Zoro #
G104407436
UPC #
688456024001
Country of Origin
United States

Dimensions

Maximum Cutting Thickness
8 in
Overall Length
10 1/2 in

Details

Item
Cutting Attachment 75 Dg Hd
Head Angle
75 Degrees
Duty Rating
Heavy Duty
Cutting Attachment Series
780
Weight
32 oz
Compatible Cutting Tip Series
1-110, 1-112, 1-118, 1-200, 1-207, 1-212, 1-218, 1-234, 1-303MP, 1-312MP, 1-318MP, 1-GPM, 1-GPN, 1-GPP, 1-HPM, 1-HPN, 1-HPP, 1-MTHP
Compatible Torch Handle Manufacturer Part Number
72L11, 72L9, WH360, WH360L
Torch Style
Victor
Body Material
Brass
Compatible Fuel Type
Acetylene, Natural Gas, Propane, Propylene

Description

Cutting Attachment 75 Dg Hd, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Attachment Series 780, Head Angle 75 Degrees , Overall Length 10 1/2 in, Maximum Cutting Thickness 8 in, Weight 32 oz, Torch Style Victor, Compatible Cutting Tip Series 1-110, 1-112, 1-118, 1-200, 1-207, 1-212, 1-218, 1-234, 1-303MP, 1-312MP, 1-318MP, 1-GPM, 1-GPN, 1-GPP, 1-HPM, 1-HPN, 1-HPP, 1-MTHP, Compatible Torch Handle Manufacturer Part Number 72L11, 72L9, WH360, WH360L, Body Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.