Zoro Homepage

Cutting Attachment

  • Mfr # CA250

  • Zoro # G504407388


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Head Angle
90 Degrees
Duty Rating
Heavy Duty
Compatible Cutting Tip Series
3-101, 3-108, 3-112, 3-118, 3-GPM, 3-GPN
Torch Style
Victor
Weight
15 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA250
Zoro #
G504407388
UPC #
688456020003
Country of Origin
United States

Dimensions

Overall Length
8 in
Maximum Cutting Thickness
6 in

Details

Item
Cutting Attachment 90 deg.
Head Angle
90 Degrees
Duty Rating
Heavy Duty
Compatible Cutting Tip Series
3-101, 3-108, 3-112, 3-118, 3-GPM, 3-GPN
Torch Style
Victor
Weight
15 oz
Body Material
Brass
Cutting Attachment Series
CA250
Compatible Fuel Type
Acetylene, Natural Gas, Propane, Propylene
Compatible Torch Handle Manufacturer Part Number
71, WH250, WH550

Description

Cutting Attachment 90 deg., Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Attachment Series CA250, Head Angle 90 Degrees , Overall Length 8 in, Maximum Cutting Thickness 6 in, Weight 15 oz, Torch Style Victor, Compatible Cutting Tip Series 3-101, 3-108, 3-112, 3-118, 3-GPM, 3-GPN, Compatible Torch Handle Manufacturer Part Number 71, WH250, WH550, Body Material Brass, Duty Rating Heavy Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.