Zoro Homepage

Cutting Attachment

  • Mfr # CA370

  • Zoro # G504407500


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Head Angle
90 Degrees
Duty Rating
Medium/Standard Duty
Maximum Cutting Thickness
6 in
Compatible Cutting Tip Series
138, 144, 164, 183, 195, 229, 263, AFS, ASP
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA370
Zoro #
G504407500
UPC #
688456021505
Country of Origin
United States

Dimensions

Maximum Cutting Thickness
6 in
Overall Length
8 3/4 in

Details

Item
Cutting Attachment 90 deg. M
Head Angle
90 Degrees
Duty Rating
Medium/Standard Duty
Compatible Cutting Tip Series
138, 144, 164, 183, 195, 229, 263, AFS, ASP
Body Material
Brass
Weight
25 oz
Compatible Torch Handle Manufacturer Part Number
WH370
Compatible Fuel Type
Acetylene, Natural Gas, Propane, Propylene
Cutting Attachment Series
CA370

Description

Cutting Attachment 90 deg. M, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Attachment Series CA370, Head Angle 90 Degrees , Overall Length 8 3/4 in, Maximum Cutting Thickness 6 in, Weight 25 oz, Compatible Cutting Tip Series 138, 144, 164, 183, 195, 229, 263, AFS, ASP, Compatible Torch Handle Manufacturer Part Number WH370, Body Material Brass, Duty Rating Medium/Standard Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.