Zoro Homepage

Cutting Torch, 36in.L, 90 deg. Head

  • Mfr # 830-36FB

  • Zoro # G2596609


product price: $823.99
/ea
Free Shipping & Returns

Key Features

Head
90 Degrees
Cuts Up To
12 in
Features
Ball Point Valves With Teflon(R) Packing, Flashback Arrestors for Check Valves
Tip Series
1-101
Length (In.)
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
830-36FB
Zoro #
G2596609
UPC #
688456040315
Country of Origin
United States

Dimensions

Length
36 in
Length (In.)
36
Inlet Connection Size
9/16"-18
Maximum Cutting Thickness
12 in
Hose Fitting Size
B
Overall Length
36 in

Details

Item
Hand Cutting Torch
Head
90 Degrees
Cuts Up To
12 in
Features
Ball Point Valves With Teflon(R) Packing, Flashback Arrestors for Check Valves
Tip Series
1-101
For Use With
B Hose Connection
Head Angle
90 Degrees
Gas Service
Oxy-Acetylene
Weight
4.4 lb
Torch Type
Handheld
Compatible Cutting Tip Series
1-101, 1-101-30, 1-101-L, 1-108, 1-112, 1-118, 1-200, 1-207, 1-218, 1-244, 1-303MP, 1-318MP, 1-BTMP, 1-BTN, 1-CSN, 1-GPN, 1-GPP, 1-GTB, 1-HPN, 1-HPP, 1-MCN
Compatible Fuel Type
Acetylene, Natural Gas, Propane, Propylene
Body Material
Brass, Stainless Steel
Torch Style
Victor
Cutting Torch Series
830
Duty Rating
Heavy Duty

Description

Hand Cutting Torch, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Torch Series 830, Head Angle 90 Degrees , Overall Length 36 in, Maximum Cutting Thickness 12 in, Inlet Connection Size 9/16 In.-18, Hose Fitting Size B, Weight 4.4 lb, Compatible Cutting Tip Series 1-101, 1-101-30, 1-101-L, 1-108, 1-112, 1-118, 1-200, 1-207, 1-218, 1-244, 1-303MP, 1-318MP, 1-BTMP, 1-BTN, 1-CSN, 1-GPN, 1-GPP, 1-GTB, 1-HPN, 1-HPP, 1-MCN, Torch Style Victor, Torch Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.