Zoro Homepage

Flame Barrier

  • Mfr # FB12

  • Zoro # G0376591


product price: $36.29
/ea

Key Features

Application
Solder Applications
Tip Size
12 in
Features
Melting Temperature 3200 Deg F
Product Type
Pad
Withstand Temp.
2700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB12
Zoro #
G0376591
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
12 in
Overall Width
1 ft
Overall Length
1 ft

Details

Item
Flame Barrier Pad
Application
Solder Applications
Features
Melting Temperature 3200 Deg F
Product Type
Pad
Withstand Temp.
2700

Description

Flame Barrier Pad, Overall Length 1 ft, Overall Width 1 ft, Features Melting Temperature 3200 Deg F, Product Type Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.