Flow Indicator for Nitrogen Regulators, 1/4 in Male x 1/4 in Male, 5 in L, Aluminum

  • Mfr # NV1

  • Zoro # G7825907


product price:  $76.35
/ea
Free Shipping & Returns

Key Features

Application
HVACR
For Use With
Nitrogen Regulators
Material
Aluminum
Includes
1/4 in Male Flare
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NV1
Zoro #
G7825907
UPC #
688456140404
Country of Origin
United States

Dimensions

Length
5 in
Width
2 in
Size
7.7 oz
Connection 2 Size
1/4 in
Connection 1 Size
1/4 in
Overall Length
5 in

Details

Application
HVACR
For Use With
Nitrogen Regulators
Material
Aluminum
Includes
1/4 in Male Flare
Item
Flow Indicator
Color
Gold/Silver
Max. Working Pressure
200 psi
Product Type
Flow Indicator
Connection 1 Gender
Male
Connection 2 Gender
Male
Connection 2 Type
Flare
Connection 1 Type
Flare

Description

Flow Indicator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.