Zoro Homepage

Flowmeter Regulator and Hose Kit, Argon, Single Stage, 0.965"-14 Inlet, 5/8"-18 Outlet

  • Mfr # KFR14

  • Zoro # G2596371


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon
Outlet Connection Size
5/8"-18
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFR14
Zoro #
G2596371
UPC #
688456895212
Country of Origin
United States

Dimensions

Outlet Connection Size
5/8"-18
Gauge Diameter
1 1/2 in
Inlet Connection Size
0.965"-14
Overall Length
11-5/8"
Dedupe with CGA Number and Inlet Connection Size
CGA 580

Details

Item
Flowmeter Regulator and Hose Kit
Compatible Gas Type
Argon
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
Regulator Supply Type
Cylinder
Supply Pressure Gauge
0 to 4000 psi
Regulator Application
General Purpose
Delivery
10 to 70 scfh
Gauges Delivery Pressure
4000 psi
Regulator Capacity
Light to Heavy Duty
Application
General Purpose
Delivery Pressure Range
10 to 70 scfh
Stages
Single Stage
Includes
Combination Regulator and Flowmeter in One Unit
Diaphragm Material
Neoprene
Standards
UL Listed
Features
Piston Activated, Pressure Relief Device for Low Pressure Flowmeter Protection Only
Nitrogen Flow Rate (Maximum)
70 scfh
Helium Flow Rate (Maximum)
70 scfh
Outlet Connection Type
UNF
CGA Number
CGA 580
Outlet Thread Direction
Right Hand
Inlet Connection Gender
Male
Argon Flow Rate (Maximum)
70 scfh
Inlet Thread Direction
Right Hand
Inlet Connection Type
NGO
Carbon Dioxide Flow Rate (Maximum)
70 scfh
Product Type
Flowmeter Regulator & Hose Kit
Outlet Connection Gender
Male
Inlet Pressure (Maximum)
3,000 psig
Regulator Series
FR

Description

Gas Calibration Flowmeter Regulator, Compatible Gas Type Argon, Mounting Type Cylinder, Inlet Connection Gender Male, Inlet Thread Direction Right Hand, Inlet Connection Size 0.965 In.-14, Inlet Connection Type NGO, Maximum Inlet Pressure 3,000 psig, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Male, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Argon Flow Rate (Maximum) 70 scfh, Carbon Dioxide Flow Rate (Maximum) 70 scfh, Helium Flow Rate (Maximum) 70 scfh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.