Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HD Welding Handle, 9in.L, Welds up to 3in.

  • Mfr # WH360

  • Zoro # G2596347


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Application
Welding, Cutting, Heating
Gas Service
Oxygen and Acetylene
Series
WH360
Handle Dia.
7/8 in
Features
B Flashback Arrestors, Stainless Steel Ballpoint Valves With Teflon(R) Packing, Tube Within a Tube Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH360
Zoro #
G2596347
UPC #
688456001507
Country of Origin
United States

Dimensions

Handle Dia.
7/8 in
Length
9 in
Length (In.)
9
Inlet Connection Size
9/16"-18
Hose Fitting Size
B
Overall Length
9 in
Handle Diameter
7/8 in
Maximum Welding Thickness
1 1/4 in

Details

Item
Torch Handle
Application
Welding, Cutting, Heating
Gas Service
Oxygen and Acetylene
Series
WH360
Features
B Flashback Arrestors, Stainless Steel Ballpoint Valves With Teflon(R) Packing, Tube Within a Tube Design
Number of Hoses
2
Material
Brass
Duty Rating
Heavy Duty
Cutting Attachment
780A
Includes
(4) O-Ring Seal
Torch Style
Victor
Compatible Tip Series
1-101-1
Compatible Cutting Attachment
3-780, 3-780A, 780, 780A, 780B
Compatible Tip Mixer
UM
Compatible Welding and Brazing Tip Series
RTE, W
Compatible Heating Tip Series
MFA, MFN
Compatible Fuel Type
Acetylene, Natural Gas, Propane, Propylene
Weight
18 oz
Body Material
Brass
Inlet Thread Direction
Left Hand
Torch Series
WH360
Inlet Connection Type
UNF

Description

Torch Handle, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Torch Series WH360, Hose Fitting Size B, Inlet Connection Size 9/16 In.-18, Maximum Welding Thickness 1 1/4 in, Overall Length 9 in, Inlet Thread Direction Left Hand, Inlet Connection Type UNF, Weight 18 oz, Torch Style Victor, Compatible Heating Tip Series MFA, MFN, Compatible Welding and Brazing Tip Series RTE, W, Compatible Cutting Attachment 3-780, 3-780A, 780, 780A, 780B, Compatible Tip Mixer UM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.