Zoro Homepage

Hose Repair Kit

  • Mfr # HRK-5

  • Zoro # G1645366


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Application
Repair Welding Hoses
Characteristics
1/4 in x 3/16 in
Includes
Couplers, Ferrules, Heavy Duty crimper, Nipples, Nuts, Splicers
For Media Type
Oxygen
Hose Fitting B Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRK-5
Zoro #
G1645366
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting B Size
1/4 in
Hose Fitting A Size
3/16 in

Details

Item
Welding Hose Repair & Installation Kit
Application
Repair Welding Hoses
Characteristics
1/4 in x 3/16 in
Includes
Couplers, Ferrules, Heavy Duty crimper, Nipples, Nuts, Splicers
For Media Type
Oxygen
Compatible Chemicals
Oxygen

Description

Welding Hose Repair & Installation Kit, Hose Inside Dia. Not Applicable, Hose Outside Dia. Not Applicable, Hose Length Not Applicable, Hose Color Not Applicable, Hose Tube Material Not Applicable, Hose Cover Material Not Applicable, Max. Working Pressure @ 70 F Not Applicable, Temp. Range Not Applicable, Standards Not Applicable, Hose Grade Not Applicable, Hose Fitting A Size 3/16 in, Hose Fitting B Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.