Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MD Welding Handle, 7-1/2in.L

  • Mfr # WH350

  • Zoro # G2596338


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Application
Welding, Cutting, Heating
Gas Service
Oxygen and Acetylene
Series
WH350
Handle Dia.
3/4 in
Number of Hoses
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH350
Zoro #
G2596338
UPC #
688456001002
Country of Origin
United States

Dimensions

Handle Dia.
3/4 in
Length
7 1/2 in
Length (In.)
7-1/2
Maximum Welding Thickness
1 1/4 in
Hose Fitting Size
B
Handle Diameter
3/4 in
Inlet Connection Size
9/16"-18
Overall Length
7 1/2 in

Details

Item
Torch Handle
Application
Welding, Cutting, Heating
Gas Service
Oxygen and Acetylene
Series
WH350
Number of Hoses
2
Cutting Attachment
CA350
Features
B Flashback Arrestors, Stainless Steel Ballpoint Valves With Teflon(R) Packing, Tube Within a Tube Design
Inlet Connection
9/16"-18, B
Duty Rating
Medium/Standard Duty
Material
Brass
Includes
(4) O-Ring Seal
Torch Style
Victor
Compatible Heating Tip Series
MFA-1
Weight
13.2 oz
Compatible Fuel Type
Acetylene, Natural Gas, Propane, Propylene
Body Material
Brass
Compatible Tip Series
3-101-1
Compatible Welding and Brazing Tip Series
W-1
Torch Series
WH350
Compatible Cutting Attachment
CA350, CA350B
Inlet Thread Direction
Left Hand
Inlet Connection Type
UNF

Description

Torch Handle, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Torch Series WH350, Hose Fitting Size B, Inlet Connection Size 9/16 In.-18, Maximum Welding Thickness 1 1/4 in, Overall Length 7 1/2 in, Inlet Thread Direction Left Hand, Inlet Connection Type UNF, Weight 13.2 oz, Torch Style Victor, Compatible Heating Tip Series MFA-1, Compatible Welding and Brazing Tip Series W-1, Compatible Cutting Attachment CA350, CA350B, Body Material Brass, Compatible Tip Series 3-101-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.