Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Manifold Gauge Set, 60" L Hose

  • Mfr # QS4L5HEZ

  • Zoro # G8094241


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
2
Refrigerant Compatibility
R-22, R-404A, R-410A
Number of Hoses
3
Vacuum Port Size
1/4 in
Gauges High Side Red
0 to 800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS4L5HEZ
Zoro #
G8094241
UPC #
688456474127
Country of Origin
United States

Dimensions

Vacuum Port Size
1/4 in
Hose Length
3 ft
Manifold Port Connection Size
1/4 in
Vacuum Port Connection Size
1/4 in
Gauge Diameter
3 1/8 in
Display Size
2 1/2 in

Details

Item
Manifold Gauge Set
Number of Valves
2
Refrigerant Compatibility
R-22, R-404A, R-410A
Number of Hoses
3
Gauges High Side Red
0 to 800 psi
Features
Easy Access Front Hose Holders, Resettable Valve Stem Packing for Long Reliable Service
Gauges Low Side Blue
0 to 500 psi
Material
Forged Brass
Gauge Accuracy
+/-3-2-3%
Includes
5 ft Hose Set
Product Type
Manifold Gauge Set
Display Illumination
Non-Illuminated
Display Type
Analog
Body Material
Brass
Hose Connection Thread Direction
Right-Hand
Hose Color
Blue, Red, Yellow
Calibration Certificate Type
Not Certified
Gauge Type
High Side/Low Side
Manifold Port Connection Thread Direction
Right-Hand
Vacuum Port Connection Thread Direction
Right-Hand
Accuracy
+/- 3-2-3%
Manifold Port Connection Gender
Male
Includes Gauge Boots
Boots Included
Pressure Resolution
2 psi
Low Side Display Pressure - Minimum
30 in Hg
For Refrigerant Type
R-22, R-404A, R-410A
High Side Display Pressure - Minimum
0 psi
Manifold Port Connection Type
NPT
Pressure Units Measured
psi
Low Side Display Pressure - Maximum
500 psi
Response Time
Instantaneous
Vacuum Port Connection Gender
Male
A2L Compatibility
Not A2L Compatible
Vacuum Port Connection Type
UNF
Includes Sightglass
Sightglass Not Included
Series
QS4L
Hose Connection Type
Ball Valve
Temperature Resolution
2 Degrees F
Includes Vacuum Port
Vacuum Port Included
High Side Display Pressure - Maximum
800 psi
Temperature Units Measured
Degrees F

Description

Manifold Gauge Set, Number of Valves 2, R-22, R-404A, R-410A, Number of Hoses 3, 3 ft, 0 to 800 psi, 0 to 500 psi, +/-3-2-3 Percent, 1/4 in, Forged Brass, Easy Access Front Hose Holders, Resettable Valve Stem Packing for Long Reliable Service, Includes 5 ft Hose Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.