Zoro Homepage

Mig Regulator Hose, 10 Ft

  • Mfr # 90190

  • Zoro # G1618075


product price: $42.95
/ea

Key Features

Max. Pressure (PSI)
200 psi
Dia. (In.)
3/16 in
Overall Length (Ft.)
10
Thread Size (In.)
5/8 in
Hose Inside Dia. (In.)
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90190
Zoro #
G1618075
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
3/16 in
Overall Length (Ft.)
10
Thread Size (In.)
5/8 in
Hose Inside Dia. (In.)
3/16 in

Details

Max. Pressure (PSI)
200 psi
Item
Mig Regulator Hose

Description

Mig Regulator Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.